Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
- Tube Size2.0000 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Male NPTF
- Connection TypeNPT / Compression
- Description Keyword2 in Flareless Bite-Type x 2 in Male Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 2–11-1/2
- Fitting MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)