Motion
C2405-04-04
USA Sealing Compression Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid
MI ITEM #01471220
MFR #C2405-04-04
Your Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid
MI ITEM #01471220
MFR #C2405-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.28/each(List $19.33)

Overview

Mfr description
C2405-04-04 F ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    1/4 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Both Ends Style/Type
    Compression to Female NPTF
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Female Pipe Rigid
  • Tube Size
    0.2500 in
  • Connection Type
    NPT / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text