Motion
C2405-06-04
USA Sealing Compression to NPTF Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #01471224
MFR #C2405-06-04
Your Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression to NPTF Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #01471224
MFR #C2405-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.62/each(List $20.15)

Overview

Mfr description
C2405-06-04 F ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type Compression
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Hex Size
    3/4 in
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Steel
  • Description Keyword
    3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid
  • Tube Size
    0.3750 in
  • Connection Type
    NPT / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text