Overview
Mfr description
C2405-08-06 F ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- Both Ends Style/TypeCompression to Female NPTF
- Description Keyword1/2 in Flareless Bite-Type x 3/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data