Motion
C2405-08-08
USA Sealing Straight Adapter - 1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid
MI ITEM #01471234
MFR #C2405-08-08
Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid
MI ITEM #01471234
MFR #C2405-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Female NPTF
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14

Overview

Mfr description
C2405-08-08 F ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text