Motion
C2405-16-16
USA Sealing Compression Straight Adapter - 1 in Flareless Bite-Type x 1 in Female Pipe Rigid
MI ITEM #01471242
MFR #C2405-16-16
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 1 in Flareless Bite-Type x 1 in Female Pipe Rigid
MI ITEM #01471242
MFR #C2405-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.99/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Tube Size
    1.0000 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Female NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    1 in Flareless Bite-Type x 1 in Female Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Fitting Material
    Steel

Overview

Mfr description
C2405-16-16 F ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text