Motion
C2406-06-04
USA Sealing Compression Tube Reducer - 3/8 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
MI ITEM #01471244
MFR #C2406-06-04
Your Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Tube Reducer - 3/8 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
MI ITEM #01471244
MFR #C2406-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.29/each(List $16.97)

Overview

Mfr description
C2406-06-04 REDUCER

Specifications

  • Adapter Type
    Reducer
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    3/8 in
  • End 2 Style
    Flareless Bite-Type
  • End 2 Size
    1/4 in
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    3/8 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
  • Tube Size
    0.3750 in
  • Connection Type
    Tube
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text