Overview
Mfr description
C2406-08-04 REDUCER
Specifications
- Adapter TypeReducer
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1/4 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/2 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data