Overview
Mfr description
C2406-12-08 REDUCER
Specifications
- Adapter TypeReducer
- End 1 StyleFlareless Bite-Type
- End 1 Size3/4 in
- End 2 StyleFlareless Bite-Type
- End 2 Size3/4 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword3/4 in Flareless Bite-Type x 3/4 in Flareless Bite-Type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data