Motion
C2406-16-12
USA Sealing Reducer - 1 in Flareless Bite-Type x 1 in Flareless Bite-Type, Steel
Mi Item #01471252
MFR #C2406-16-12
Price$297.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer - 1 in Flareless Bite-Type x 1 in Flareless Bite-Type, Steel
Mi Item #01471252
MFR #C2406-16-12

Mfr description
C2406-16-12 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.18/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Thread Size 2
    1-1/16-12 UN
  • Tube Size
    1 in

Details

  • Adapter Type
    Reducer
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    SAE J514 Flareless Tube Reducer
  • Description Keyword
    1 in Flareless Bite-Type x 1 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    1-1/16-12 UN
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C2406-16-12
  • Material
    Steel
  • Maximum Operating Pressure
    275.79 bar, 4000 psi
  • Plating
    Trivalent Zinc
  • Shape
    Straight
  • Type
    Tube Reducer
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)