Motion
C2408-10
USA Sealing Flareless Bite Type Plug - 5/8 in Tube, Steel
MI ITEM #01471259
MFR #C2408-10
Your Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Plug - 5/8 in Tube, Steel
MI ITEM #01471259
MFR #C2408-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.65/each(List $36.63)

Overview

Mfr description
C2408-10 PLUG

Specifications

  • Adapter Type
    Flareless Bite Type Plug
  • Tube Size
    5/8 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text