Motion
C2408-16
USA Sealing Flareless Bite Type Plug - 1 in Tube, Steel
Mi Item #01471261
MFR #C2408-16
Price$58.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Plug - 1 in Tube, Steel
Mi Item #01471261
MFR #C2408-16

Mfr description
C2408-16 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.97/each

Specifications

Dimensions

  • Tube Size
    1 in

Details

  • Adapter Type
    Flareless Bite Type Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)