Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- Tube Size0.2500 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Compression
- Connection TypeCompression
- Description Keyword1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
- End 1 StyleFlareless Bite-Type
- End 2 StyleFlareless Bite-Type
- Fitting MaterialSteel
Overview
Mfr description
C2500-04-04-FG TUBE ELB 90D