Motion
C2500-06-06-FG
USA Sealing Bite-Type to Bite-Type 90° Elbow Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression, Steel
Mi Item #01471265
MFR #C2500-06-06-FG
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bite-Type to Bite-Type 90° Elbow Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression, Steel
Mi Item #01471265
MFR #C2500-06-06-FG

Mfr description
C2500-06-06-FG TUBE ELB 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.87/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    6 mm
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Bite-Type Compression
  • Fitting Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)