Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- Tube Size0.6250 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Compression
- Connection TypeCompression
- Description Keyword5/8 in Flareless Bite-Type x 5/8 in Flareless Bite-Type
- End 1 StyleFlareless Bite-Type
- End 2 StyleFlareless Bite-Type
- Fitting MaterialSteel
Overview
Mfr description
C2500-10-10-FG MBT-MBT 90D