Motion
C2500-12-12-FG
USA Sealing Bite-Type to Bite-Type 90° Elbow Tubing Fitting - 3/4 in Flareless Bite-Type Compression x 12 mm Bite-Type Compression, Steel
Mi Item #01471268
MFR #C2500-12-12-FG
Price$74.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bite-Type to Bite-Type 90° Elbow Tubing Fitting - 3/4 in Flareless Bite-Type Compression x 12 mm Bite-Type Compression, Steel
Mi Item #01471268
MFR #C2500-12-12-FG

Mfr description
C2500-12-12-FG TUBE ELB 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.84/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    12 mm
  • Tube Size
    0.7500 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    3/4 in Flareless Bite-Type Compression x 12 mm Bite-Type Compression
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Bite-Type Compression
  • Fitting Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)