Specifications
Dimensions
- End 1 Size3/16 in
- End 2 Size1/8 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword3/16 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27