Overview
Mfr description
C2501-06-02-FG MALE ELB 90D
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type Compression
- End 1 Size3/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Description Keyword3/8 in Flareless Bite-Type Compression x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data