Overview
Mfr description
C2501-08-04-FG MALE ELB 90D
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 2 Thread(NPTF) 1/4–18
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1/2 in Flareless Bite-Type x 1/4 in Male Pipe Rigid
- Tube Size0.5000 in
- Connection TypeNPT / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data