Motion
C2501-08-08-FG
USA Sealing 90° Compression Elbow - 1/2 in Flareless Bite-Type x 1/2 in Male Pipe Rigid
Mi Item #01471285
MFR #C2501-08-08-FG
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Compression Elbow - 1/2 in Flareless Bite-Type x 1/2 in Male Pipe Rigid
Mi Item #01471285
MFR #C2501-08-08-FG

Mfr description
C2501-08-08-FG BT-MP 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Tube Size
    0.5000 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)