Motion
C2501-16-12-FG
USA Sealing 90° Elbow - 1 in Flareless Bite-Type x 3/4 in Male Pipe Rigid, Steel
Mi Item #01471293
MFR #C2501-16-12-FG
Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1 in Flareless Bite-Type x 3/4 in Male Pipe Rigid, Steel
Mi Item #01471293
MFR #C2501-16-12-FG

Mfr description
C2501-16-12-FG MALE ELB 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.33/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    3/4 in
  • Thread Size 2
    3/4-14 NPTF
  • Tube Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    SAE J514 Flareless Tube 90° Male Elbow
  • Description Keyword
    1 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C2501-16-12-FG
  • Material
    Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Plating
    Trivalent Zinc
  • Shape
    90° Elbow
  • Type
    Tube 90° Male Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)