Overview
Mfr description
C2502-04-02-FG FEM. ELB 90D
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size1/4 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Female NPTF
- Description Keyword1/4 in Flareless Bite-Type x 1/8 in Female Pipe Rigid
- Tube Size0.2500 in
- Connection TypeNPT / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data