Overview
Mfr description
C2502-12-12-FG BT-FP 90D
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size3/4 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- Both Ends Style/TypeCompression to Female NPTF
- Description Keyword3/4 in Flareless Bite-Type x 3/4 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data