Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Tube Size1.0000 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Female NPTF
- Connection TypeNPT / Compression
- Description Keyword1 in Flareless Bite-Type x 1 in Female Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- Fitting MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)