Overview
Mfr description
C2503-04-04-FG MALE ELB 45D
Specifications
- Adapter Type45° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size1/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 2 Thread(NPTF) 1/4–18
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1/4 in Flareless Bite-Type x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data