Motion
C2603-02-02-02-FG

BRENNAN INDUSTRIES INC
C2603-02-02-02-FG

USA Sealing Compression Tee - 1/8 in Flareless Bite-Type (3 Sides), Steel
Mi Item #01471350
MFR #C2603-02-02-02-FG
Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C2603-02-02-02-FG

USA Sealing Compression Tee - 1/8 in Flareless Bite-Type (3 Sides), Steel
Mi Item #01471350
MFR #C2603-02-02-02-FG

Mfr description
C2603-02-02-02-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.78/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Thread Size 2
    5/16-24 UNF
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    Flareless Compression x Flareless Compression x Flareless Compression
  • Connection Type
    SAE J514 Flareless Tube Union Tee
  • Description Keyword
    1/8 in Flareless Bite-Type (3 Sides)
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    5/16-24 UNF
  • End 3 Style
    Flareless Bite-Type
  • End 3 Thread
    5/16-24 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C2603-02-02-02-FG
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    Trivalent Zinc
  • Shape
    Tee
  • Type
    Tube Union Tee
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)