Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Tube Size0.2500 in
Details
- Adapter TypeCompression Tee
- Connection TypeCompression / Tee
- Description Keyword1/4 in Flareless Bite-Type (3 Sides)
- End 1 StyleFlareless Bite-Type
- End 2 StyleFlareless Bite-Type
- End 3 StyleFlareless Bite-Type