Motion
C2603-08-08-08-FG

BRENNAN INDUSTRIES INC
C2603-08-08-08-FG

USA Sealing Compression Tee - 1/2 in Flareless Bite-Type (3 Sides)
Mi Item #01471355
MFR #C2603-08-08-08-FG
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C2603-08-08-08-FG

USA Sealing Compression Tee - 1/2 in Flareless Bite-Type (3 Sides)
Mi Item #01471355
MFR #C2603-08-08-08-FG

Mfr description
C2603-08-08-08-FG TUBE TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Tube Size
    0.5000 in

Details

  • Adapter Type
    Compression Tee
  • Connection Type
    Compression / Tee
  • Description Keyword
    1/2 in Flareless Bite-Type (3 Sides)
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • End 3 Style
    Flareless Bite-Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)