Motion
C2603-12-12-12-FG

BRENNAN INDUSTRIES INC
C2603-12-12-12-FG

USA Sealing Compression Tee - 3/4 in Flareless Bite-Type (3 Sides)
MI ITEM #01471357
MFR #C2603-12-12-12-FG
Your Price$82.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C2603-12-12-12-FG

USA Sealing Compression Tee - 3/4 in Flareless Bite-Type (3 Sides)
MI ITEM #01471357
MFR #C2603-12-12-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.60/each(List $127.32)

Overview

Mfr description
C2603-12-12-12-FG TUBE TEE

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    3/4 in
  • End 2 Style
    Flareless Bite-Type
  • End 2 Size
    3/4 in
  • End 3 Style
    Flareless Bite-Type
  • End 3 Size
    3/4 in
  • Description Keyword
    3/4 in Flareless Bite-Type (3 Sides)
  • Tube Size
    0.7500 in
  • Connection Type
    Compression / Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text