Overview
Mfr description
C2603-20-20-20-FG
Specifications
- Adapter TypeCompression Tee
- End 1 StyleFlareless Bite-Type
- End 1 Size1-1/4 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1-1/4 in
- End 3 StyleFlareless Bite-Type
- End 3 Size1-1/4 in
- Description Keyword1-1/4 in Flareless Bite-Type (3 Sides)
- Tube Size1.2500 in
- Connection TypeCompression / Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data