Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
- End 3 Size3/8 in
- Tube Size0.3750 in
Details
- Adapter TypeCompression Tee
- Connection TypeNPT / Compression
- Description Keyword3/8 in Flareless Bite-Type (2 Sides) x 1/4 in Female Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleFlareless Bite-Type
Overview
Mfr description
C2606-06-04-06-FG FEM. RUN T