Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/8 in
- End 3 Size1/2 in
- Tube Size0.5000 in
Details
- Adapter TypeCompression Tee
- Connection TypeNPT / Compression
- Description Keyword1/2 in Flareless Bite-Type (2 Sides) x 3/8 in Female Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- End 3 StyleFlareless Bite-Type