Motion
C6400-04-06-O
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss
Mi Item #01471412
MFR #C6400-04-06-O
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss
Mi Item #01471412
MFR #C6400-04-06-O

Mfr description
C6400-04-06-0 MALE ORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    3/8 in
  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Connection Type
    ORB / Compression
  • Description Keyword
    1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)