Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size1 in
- Tube Size0.7500 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Male O-Ring Boss
- Connection TypeORB / Compression
- Description Keyword3/4 in Flareless Bite-Type x 1 in Male O-Ring Boss
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- Fitting MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)