Motion
C6801-06-06-NWO-FG

BRENNAN INDUSTRIES INC
C6801-06-06-NWO-FG

USA Sealing Compression to SAE ORB 90° Elbow Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 3/8 in Male O-Ring Boss, Steel
MI ITEM #01471473
MFR #C6801-06-06-NWO-FG
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6801-06-06-NWO-FG

USA Sealing Compression to SAE ORB 90° Elbow Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 3/8 in Male O-Ring Boss, Steel
MI ITEM #01471473
MFR #C6801-06-06-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.98/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Size
    0.688 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Connection Type
    ORB / Compression
  • Description Keyword
    3/8 in Flareless Bite-Type Compression x 3/8 in Male O-Ring Boss
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • Fitting Material
    Steel
  • Material
    Steel

Overview

Mfr description
C6801-06-06-NWO-FG BT-MORB 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text