Motion
C6801-08-08-NWO-FG

BRENNAN INDUSTRIES INC
C6801-08-08-NWO-FG

USA Sealing 90° Compression Elbow - 1/2 in Flareless Bite-Type x 1/2 in Male Adjustable O-Ring Boss
MI ITEM #01471475
MFR #C6801-08-08-NWO-FG
Your Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6801-08-08-NWO-FG

USA Sealing 90° Compression Elbow - 1/2 in Flareless Bite-Type x 1/2 in Male Adjustable O-Ring Boss
MI ITEM #01471475
MFR #C6801-08-08-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.24/each(List $32.18)

Overview

Mfr description
C6801-08-08-NWO-FG BT-MORB 9

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    1/2 in
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in
  • End 2 Thread
    (SAE) 3/4–16
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Male Adjustable O-Ring Boss
  • Tube Size
    0.5000 in
  • Connection Type
    ORB / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text