Overview
Mfr description
C6801-10-10-NWO-FG BT-MORB 9
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size5/8 in
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size5/8 in
- End 2 Thread(SAE) 7/8–14
- Both Ends Style/TypeCompression to Compression
- Description Keyword5/8 in Flareless Bite-Type x 5/8 in Male Adjustable O-Ring Boss
- Tube Size0.6250 in
- Connection TypeORB / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data