Overview
Mfr description
C6801-12-12-NWO-FG BT-MORB 9
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size3/4 in
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- Both Ends Style/TypeCompression to Compression
- Description Keyword3/4 in Flareless Bite-Type x 3/4 in Male Adjustable O-Ring Boss
- Tube Size0.7500 in
- Connection TypeORB / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data