Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- Tube Size0.2500 in
Details
- Adapter Type45° Elbow
- Both Ends Style/TypeCompression to Compression
- Connection TypeORB / Compression
- Description Keyword1/4 in Flareless Bite-Type x 1/4 in Male Adjustable O-Ring Boss
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 7/16–20
- Fitting MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)