Overview
Mfr description
C6803-04-04-04-NWO-FG
Specifications
- Adapter TypeCompression Tee
- End 1 StyleFlareless Bite-Type
- End 1 Size1/4 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1/4 in
- End 3 StyleMale Adjustable O-Ring Boss
- End 3 Size1/4 in
- End 3 Thread(SAE) 7/16–20
- Description Keyword1/4 in Flareless Bite-Type (2 Sides) x 1/4 in Male Adjustable O-Ring Boss
- Tube Size0.2500 in
- Connection TypeCompression
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data