Motion
C6803-08-08-08-NWO-FG

BRENNAN INDUSTRIES INC
C6803-08-08-08-NWO-FG

USA Sealing Compression Tee - 1/2 in Flareless Bite-Type (2 Sides) x Male Adjustable O-Ring Boss, Steel
Mi Item #01471507
MFR #C6803-08-08-08-NWO-FG
Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6803-08-08-08-NWO-FG

USA Sealing Compression Tee - 1/2 in Flareless Bite-Type (2 Sides) x Male Adjustable O-Ring Boss, Steel
Mi Item #01471507
MFR #C6803-08-08-08-NWO-FG

Mfr description
C6803-08-08-08-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.78/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Thread Size 2
    3/4-16 UNF
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    Flareless Compression x Flareless Compression x Male Adjustable ORB
  • Connection Type
    SAE J514 Flareless Tube Adjustable Port Branch Tee
  • Description Keyword
    1/2 in Flareless Bite-Type (2 Sides) x Male Adjustable O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss
  • End 3 Thread
    3/4-16 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C6803-08-08-08-NWO-FG
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    Trivalent Zinc
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Tee
  • Type
    Tube Adjustable Port Branch Tee
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)