Motion
C6804-06-06-06-NWO-FG

BRENNAN INDUSTRIES INC
C6804-06-06-06-NWO-FG

USA Sealing Compression Tee - 3/8 in Flareless Bite-Type (2 Sides) x 3/8 in Male Adjustable O-Ring Boss
MI ITEM #01471516
MFR #C6804-06-06-06-NWO-FG
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6804-06-06-06-NWO-FG

USA Sealing Compression Tee - 3/8 in Flareless Bite-Type (2 Sides) x 3/8 in Male Adjustable O-Ring Boss
MI ITEM #01471516
MFR #C6804-06-06-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.20/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Compression Tee
  • Connection Type
    Compression / Tee
  • Description Keyword
    3/8 in Flareless Bite-Type (2 Sides) x 3/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Flareless Bite-Type

Overview

Mfr description
C6804-06-06-06-NWO-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text