Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
- Tube Size0.3750 in
Details
- Adapter TypeCompression Tee
- Connection TypeCompression / Tee
- Description Keyword1/2 in Flareless Bite-Type (2 Sides) x 1/2 in Male Adjustable O-Ring Boss
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- End 3 StyleFlareless Bite-Type
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)