Motion
60 HSB  2.125" BORE 1/2" X 1/4" KW 1 SS

REXNORD INC
60 HSB 2.125" BORE 1/2" X 1/4" KW 1 SS

Omega® Tire Coupling Hub - Omega Series, 60 Size Code, Finished w/ Keyway & SS
Mi Item #01471735
MFR #60 HSB 2.125" BORE 1/2" X 1/4" KW 1 SS
Price$1,303.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HSB 2.125" BORE 1/2" X 1/4" KW 1 SS

Omega® Tire Coupling Hub - Omega Series, 60 Size Code, Finished w/ Keyway & SS
Mi Item #01471735
MFR #60 HSB 2.125" BORE 1/2" X 1/4" KW 1 SS

Mfr description
7390418 60 HSB 2.1250" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,303.63/each

Specifications

Dimensions

  • Coupling Size Code
    60
  • Weight
    29.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7390418
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210904180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)