Motion
4761828 STD.TORQUE ARM ASSY TA08UJ

FALK
4761828 STD.TORQUE ARM ASSY TA08UJ

Torque Arm - 08U Reducer Size
Mi Item #01471897
MFR #4761828 STD.TORQUE ARM ASSY TA08UJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4761828 STD.TORQUE ARM ASSY TA08UJ

Torque Arm - 08U Reducer Size
Mi Item #01471897
MFR #4761828 STD.TORQUE ARM ASSY TA08UJ

Mfr description
TA08UJ TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    08U
  • Weight
    35.00 lbs

Details

  • Accessory Type
    Torque Arm
  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • UPC_NO
    782934138195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)