Overview
Mfr description
TA09UJ TORQUE ARM
Specifications
- Arm Component TypeTorque Arm
- Manufacturer Reducer Size09U
- Accessory TypeTorque Arm
- UPC_NO782934138201
- Weight42.00 lbs
- Product TypeSpeed Reducer Torque Arms
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data