Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940651 TORQUE ARM JUNIT

1940651 Speed Reducer Torque Arm Bushing - 535ABX/1200D Reducer Size
Mi Item #01471904
MFR #1940651 TORQUE ARM JUNIT

Mfr description
TAB09UJ TORQUE ARM BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Manufacturer Reducer Size
    535ABX/1200D
  • Weight
    9.70 lbs

Details

  • Arm Component Type
    Bushing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934138294
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Ultramite
  • UPC_NO
    782934138294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)