Specifications
Dimensions
- Manufacturer Reducer Size06U
- Weight4.35 lbs
Details
- Accessory TypeTorque Arm
- Arm Component TypeTorque Arm
- Product TypeSpeed Reducer Torque Arms
- UPC_NO782934138171
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)