Overview
Mfr description
TA07UJ TORQUE ARM
Specifications
- Arm Component TypeTorque Arm
- Manufacturer Reducer Size04U, 07U, 207U
- Accessory TypeTorque Arm
- UPC_NO782934138188
- Weight30.00 lbs
- Product TypeSpeed Reducer Torque Arms
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data