Motion
UGAK211-35
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #01471923
MFR #UGAK211-35
Price$194.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #01471923
MFR #UGAK211-35

Mfr description
UGAK211-35 2-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.41/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.4375 in
  • Base Width
    2-3/8 in
  • Bolt Center Diameter
    6-13/16 to 7-7/16 in
  • Bolt Center To Center Length
    6.8125 to 7.4375 in
  • Bolt Hole Diameter
    25/32 in x 15/16 in
  • Bolt Size
    5/8
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    2.8125 in
  • Inner Race Width
    2.8125 in
  • Inside Diameter
    2.1875 in
  • Length
    9.1250 in
  • Overall Height
    4.9063 in
  • Overall Length
    9.1250 in
  • Overall Width
    2.8906 in
  • Shaft Diameter
    2.1875 in
  • Thread Size
    1/8-27 NPT
  • Weight
    9.26 lbs
  • Width
    2.8125 in, 71.40 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG211-35
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    AK211T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG211-35
  • Seal Type
    Contact with Slinger
  • Series
    UGAK200
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250189540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)